Beli telescopic pick up tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp159.900

  2. Senator Aluminium Telescopic Ext. Pole
    Mulai

    Rp269.900

    Senator Aluminium Telescopic Ext. Pole
    atribut:
    • Size: 1m-2m (39inch-78inch)
  3. monotaro Telescopic Pole For Climbing
    Mulai

    Rp62.900

    monotaro Telescopic Pole For Climbing
    Deskripsi:
    Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.
    atribut:
    • Horizontal bar (mm): 850
    • Material: Pipe (steel + polyethylene-coated)
    • Overall Length (mm): 1600 to 3000
    • Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
  4. JTC Flexible Magnetic Bar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  5. Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp119.900

    Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    atribut:
    • Overall Length (mm): 580
    • Pull Force (kg): 0.68
    • Type: Magnetic Pick Up Tool
  6. Emaux Aluminium Telescopic Pole
    Mulai

    Rp319.900

    Emaux Aluminium Telescopic Pole
    Deskripsi:
    Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
  7. Yamazaki Extendable Pole
    Mulai

    Rp1.299.900

    Yamazaki Extendable Pole
    atribut:
    • Material: Handle: Aluminium
  8. KRISBOW Ember Pel Peras Satu Ember
    BARU
    Mulai

    Rp609.900

    KRISBOW Ember Pel Peras Satu Ember
    atribut:
    • Color: Yellow
  9. KRISBOW Papan Peringatan
    Rating:
    96% of 100
    (5)
    Mulai

    Rp59.900

  10. SUPER TOOL MAG-PEN Bar
    Mulai

    Rp329.900

    SUPER TOOL MAG-PEN Bar
    Deskripsi:
    -A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.
    atribut:
    • Adhesion Strength: 15N
    • Magnet Diameter: 11mm
    • Total Length: 133 to 556mm
    • Magnet Materials: Neodymium Magnet
    • Main Body Materials: Stainless Steel (SUS304)
    • Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
  11. Kennedy Magnetic Telescopic Pick-Up Tool
    Mulai

    Rp169.900

  12. Milx Pole Magic Wall
    Mulai

    Rp9.999.900

    Milx Pole Magic Wall
    atribut:
    • Material: Head part:Resin, Pole part:Aluminium
    • Compatible Size (mm): 1600 to 3600
    • Specification: Extendable
    • Purpose of Use: Temporary curing in remodeling/renovation work etc.
  13. GENIUS Flexible Magnetic Pick-Up Tool
    Mulai

    Rp429.900

    GENIUS Flexible Magnetic Pick-Up Tool
    Deskripsi:
    Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.
    atribut:
    • Length (mm): 600
Daftar Harga telescopic pick up tool Terbaru March 2026
Kennedy Magnetic Pen-Type Telescopic Pick-Up ToolRp159.900
KRISBOW Tongkat Sapu SambunganRp96.900
Senator Aluminium Telescopic Ext. PoleRp269.900
monotaro Telescopic Pole For ClimbingRp62.900
RAMDAYS Telescopic PoleRp259.900
CT Aluminium Telescopic PolesRp939.900
JTC Flexible Magnetic BarRp119.900
Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up ToolRp119.900
Emaux Aluminium Telescopic PoleRp319.900
Yamazaki Extendable PoleRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)